Shop All Lock Nuts
Midwest Fastener
Lock Nut, 5/8"-18, Steel, Chrome Plated, 10 PK
Mfr # 30157
Zoro # G302526595
product price: $32.75
/pk 10, $3.28/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Fine
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30157
- Zoro # G302526595
- UPC # 738287301571
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Diameter 2 | 1-1/16" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 13/32" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK (74348)
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (30156)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK (39723)
- MIDWEST FASTENER Lock Nut, 1/8", Brass, 15 PK (64613)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 50 PK (50351)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- Midwest Fastener Lock Nuts