Shop All Lock Nuts
Midwest Fastener
Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK
Mfr # 77007
Zoro # G202527951
product price: $7.19
/pk 4, $1.80/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77007
- Zoro # G202527951
- UPC # 738287770070
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Diameter 2 | 1-1/16" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 3/8" |
Driver Type | 15/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M51450.180.0001)
- ZORO SELECT #10-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0600)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01060.031.0100)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- MIDWEST FASTENER Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 12 PK (77002)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 3 PK (54178)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- Midwest Fastener Lock Nuts