Shop All Lock Nuts
Midwest Fastener
Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK
Mfr # 37466
Zoro # G202526985
product price: $18.45
/pk 5, $3.69/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37466
- Zoro # G202526985
- UPC # 738287374667
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-1/16" |
Details
Item | Lock Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 30 PK (61085)
- FASTENMASTER Wood Screw, #10, 10 in, Stainless Steel 50 PK (FMTLOK10-50A)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- MIDWEST FASTENER Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, 5 PK (76986)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 50 PK (53666)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht (KEPIX0-4-100P)
- Midwest Fastener Lock Nuts