Shop All Lock Nuts
Midwest Fastener
Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 12 PK
Mfr # 77002
Zoro # G602527988
original price:
$5.89
10% off
new price: $5.29
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77002
- Zoro # G602527988
- UPC # 738287770025
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 3/16" |
Driver Type | 1/2" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 11/64 in Ht, 100 PK (U12300.013.0001)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00883)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- MIDWEST FASTENER Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (77007)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30145)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (U51730.050.0001)
- Midwest Fastener Lock Nuts