Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/8"-16, Steel, Chrome Plated, 10 PK
Mfr # 30145
Zoro # G902526919
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Coarse
- Thickness 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30145
- Zoro # G902526919
- UPC # 738287301458
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 5/8" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 9/32" |
Driver Type | 5/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 15 PK (53484)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (LHS4805014-050P1)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 100 PK (55128)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 30 PK (78981)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK (68487)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.25, Steel, Class 6, Chrome Plated, 10 PK (74578)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK (76276)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33745)
- Midwest Fastener Lock Nuts