Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK
Mfr # 60698
Zoro # G202527968
original price:
$7.29
10% off
new price: $6.55
/pk 5, $1.31/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60698
- Zoro # G202527968
- UPC # 738287606980
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter 2 | 1-1/4" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 27/64" |
Driver Type | 1-1/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KCS)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U51260.050.0100)
- DFS WallDriller Screw Anchor, Nylon, 100 PK (06000WN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- MIDWEST FASTENER Lock Nut, 9/16"-18, Steel, Zinc Plated, 6 PK (60696)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK (60695)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03817)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 50 PK (08207)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Cadmium Plated, 0.108 in Ht, 100 PK (NB217180P-100)
- Midwest Fastener Lock Nuts