Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 4 PK
Mfr # 77008
Zoro # G102527983
product price: $12.49
/pk 4, $3.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77008
- Zoro # G102527983
- UPC # 738287770087
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter 2 | 1-1/4" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 13/32" |
Driver Type | 1-1/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51030.060.0045)
- CROSBY Oval Eye Nut, 1/4" Thread Size, 3/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090438)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.8888)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Chrome Plated, 10 PK (74571)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 20 PK (63541)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 20 PK (932244)
- WISKA Lock Nut, M12-1.50, Nickel Plated Brass, Nickel (10063141)
- Midwest Fastener Lock Nuts