Shop All Lock Nuts
Midwest Fastener
Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK
Mfr # 09233
Zoro # G802527955
original price:
$11.29
5% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09233
- Zoro # G802527955
- UPC # 738287092332
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter 2 | 1-1/4" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 27/64" |
Driver Type | 1-1/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Stainless Steel, 316, Plain Finish (45597)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.043.3600)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-6)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09226)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Chrome Plated, 10 PK (74311)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 12 PK (78985)
- MIDWEST FASTENER Lock Nut, 7/8"-9, Steel, Zinc Plated, 10 PK (09234)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- Midwest Fastener Lock Nuts