Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/8", Brass, 15 PK
Mfr # 64613
Zoro # G402526983
original price:
$12.85
9% off
new price: $11.59
/pk 15, $0.77/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Material Brass
- System of Measurement Inch
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64613
- Zoro # G402526983
- UPC # 738287646139
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/8" |
Details
Item | Lock Nut |
Material | Brass |
System of Measurement | Inch |
Thickness | 3/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.025.0300)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.080.0070)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0125)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.3600)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (53667)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03819)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK (33383)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK (09649)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK (75662)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- Midwest Fastener Lock Nuts