Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/4", Brass, 10 PK
Mfr # 64614
Zoro # G902526933
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"
- Material Brass
- System of Measurement Inch
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64614
- Zoro # G902526933
- UPC # 738287646146
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4" |
Details
Item | Lock Nut |
Material | Brass |
System of Measurement | Inch |
Thickness | 3/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB5811112P10)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS14238)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK (68493)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 20 PK (74621)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (71886)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- ZORO SELECT Lock Nut, 2-1/2"-8, Iron, Class 150 (783Y37)
- Midwest Fastener Lock Nuts