Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK
Mfr # 09225
Zoro # G802527979
product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09225
- Zoro # G802527979
- UPC # 738287092257
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/32" |
Driver Type | 7/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25000 PK (62WSAE)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.037.0125)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 8 PK (60685)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 5 PK (71904)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- Midwest Fastener Lock Nuts