Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK
Mfr # 33743
Zoro # G402526884
original price:
$7.15
9% off
new price: $6.45
/pk 12, $0.54/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33743
- Zoro # G402526884
- UPC # 738287337433
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Lock Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 5 PK (U51000.062.0225)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.050.0500)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 5 PK (ZSCRW-113)
- MIDWEST FASTENER Stover Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (72966)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 6 PK (68493)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (64535)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03661)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel (A0430280FXT)
- Midwest Fastener Lock Nuts