Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK
Mfr # 60695
Zoro # G102527976
product price: $5.79
/pk 8, $0.72/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60695
- Zoro # G102527976
- UPC # 738287606959
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 5/16" |
Driver Type | 3/4" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (74603)
- ARMOR COAT Hex Nut, 1"-1/8, Grade 8 (UST255737)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- MIDWEST FASTENER Lock Nut, 9/16"-18, Steel, Zinc Plated, 6 PK (60696)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Grade C, Wax, 0.145 in Ht, 1000 PK (15NO)
- Midwest Fastener Lock Nuts