Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/2"-20, Steel, Chrome Plated, 10 PK
Mfr # 30156
Zoro # G902526636
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Fine
- Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 30156
- Zoro # G902526636
- UPC # 738287301564
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 11/32" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 5 PK (Z9206)
- TE-CO Flange Nut, M20-2.50, Steel, Not Graded, Black Oxide, 30 mm Hex Wd, 25 mm Hex Ht (61606)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 50 PK (07324-PWR)
- MIDWEST FASTENER Lock Nut, 5/8"-18, Steel, Chrome Plated, 10 PK (30157)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 10 PK (932246)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 50 PK (51866)
- MIDWEST FASTENER Stover Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 35 PK (72962)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 8 PK (68492)
- Midwest Fastener Lock Nuts