Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK
Mfr # 77005
Zoro # G302527950
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77005
- Zoro # G302527950
- UPC # 738287770056
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 5/16" |
Driver Type | 3/4" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0014)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Torx Drive, 20 PK (36931)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- MIDWEST FASTENER Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 12 PK (77002)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (77007)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (64532)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 4 PK (54177)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03817)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- Midwest Fastener Lock Nuts