Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/2"-13, Steel, Zinc Plated, 8 PK
Mfr # 60685
Zoro # G502527972
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60685
- Zoro # G502527972
- UPC # 738287606850
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/16" |
Driver Type | 3/4" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.080.1000)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U55010.037.0200)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21810)
- MORTON Flange Nut, 1/2"-13, Carbon Steel, Black Oxide, 7/8 in Hex Wd (CN-20)
- MIDWEST FASTENER Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK (72965)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (60548)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (31647)
- NEWPORT FASTENERS Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 0.26 in Ht, 100 PK (745582-PR-100)
- Midwest Fastener Lock Nuts