Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK
Mfr # 37465
Zoro # G302526960
product price: $14.25
/pk 6, $2.38/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
- Thickness 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37465
- Zoro # G302526960
- UPC # 738287374650
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.050.0200)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51017.031.0200)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 2 PK (76267)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.25, Steel, Class 6, Chrome Plated, 10 PK (74578)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (78984)
- MIDWEST FASTENER Breakaway Lock Nut, #10-24, Zinc, Zinc Plated, 12 PK (77781)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Yellow Zinc, 5 PK (54176)
- Midwest Fastener Lock Nuts