Shop All Lock Nuts
Midwest Fastener
Lock Nut, #10-24, Steel, Chrome Plated, 10 PK
Mfr # 30142
Zoro # G302526991
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Coarse
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 30142
- Zoro # G302526991
- UPC # 738287301427
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 13/32" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 3/16" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 21 Degree .113"x2" Plastic Collated Galvanized Ring Shank Full Round H (FR.113-2GRS)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HF08100500-010P2)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30145)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- MIDWEST FASTENER Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (77007)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Yellow Zinc, 0.14 in Ht, 2000 PK (08NSY)
- Midwest Fastener Lock Nuts