Shop All Lock Nuts
Midwest Fastener
Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK
Mfr # 09235
Zoro # G502527958
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09235
- Zoro # G502527958
- UPC # 738287092356
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Diameter 2 | 1-11/16" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 35/64" |
Driver Type | 1-1/2" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77271)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (FHS1XX0425-025P1)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 20 PK (09233)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09226)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 20 PK (31641)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- Midwest Fastener Lock Nuts