Shop All Toggle Switches
Midwest Fastener
Lighted Toggle Switches 2PK
Mfr # 65188
Zoro # G802520246
product price: $31.59
/pk 2, $15.80/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 16|10|15
- Finish Black/Clear
- Material Plastic
- Style Lighted Toggle
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65188
- Zoro # G802520246
- UPC # 738287651881
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 16|10|15 |
Finish | Black/Clear |
Material | Plastic |
Style | Lighted Toggle |
Type | Electrical Switch |
Pole | Single |
Throw | Double |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- Midwest Fastener Switches