Shop All Rocker Switches
Midwest Fastener
Lighted On/Off Rocker Switches 2PK
Mfr # 65302
Zoro # G602520262
product price: $13.95
/pk 2, $6.98/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black/Red
- Type Electrical Switch
- Style Lighted On/Off Rocker
- Volts 250|125|12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65302
- Zoro # G602520262
- UPC # 738287653021
- Country of Origin United States
- Category Rocker Switches
Details
Material | Plastic |
Finish | Black/Red |
Type | Electrical Switch |
Style | Lighted On/Off Rocker |
Volts | 250|125|12 |
Amps | 10|15 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- EATON BUSSMANN Panel Mount Circuit Breaker, 15 A, 32V DC (CB174-15)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- Midwest Fastener Switches