Shop All Sink Repair Parts
Midwest Fastener
Left Handed Screw for Elkay Clips 15PK
Mfr # 66263
Zoro # G802508800
product price: $5.15
/pk 15, $0.34/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Sink Clip
- Style Elkay Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66263
- Zoro # G802508800
- UPC # 738287662634
- Country of Origin United States
- Category Sink Repair Parts
Details
Material | Steel |
Type | Sink Clip |
Style | Elkay Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleanout Tee w/Plug, 2 In FNPT x Hub (1WJG5)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-EL)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT204FP)
- MIDWEST FASTENER Sink Clip for American Standard 15PK (66266)
- MIDWEST FASTENER Sink Clip (Combo Lug) 15PK (66268)
- MIDWEST FASTENER Sink Clips 15PK (66267)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- SIOUX CHIEF CLOSET FLNG ABS 3""H-4SPG (884-ATM)
- KOHLER Sink Hole Cover (8830-CP)
- KOHLER Sink Hole Cover (8830-2BZ)
- Midwest Fastener Sink Repair Parts