Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Large Zinc Plated Steel Mirror Hangers 1 12PK
Mfr # 66202
Zoro # G602519518
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Application Mirrors & Large Pictures
- Type Bathroom Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66202
- Zoro # G602519518
- UPC # 738287662023
- Country of Origin Unknown
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Zinc |
Material | Steel |
Application | Mirrors & Large Pictures |
Type | Bathroom Hardware |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- X1 TOOLS R-014 Square O-Ring ID: 1/2, CS 1/16, OD 5/8 36 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R014x36)
- PRECISION Removable Mullion, for 8 Ft Door, Painted Aluminum (RM0822689)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- MIDWEST FASTENER Clips Metal Offset Mirror Clip (23535)
- MIDWEST FASTENER 30 lbs. Picture Hangers 15PK (69764)
- MIDWEST FASTENER Safety Swivel Eyelets 8PK (66205)
- FLETCHER PICTURE PERFECT Fletcher No-Wire Hanging Kit, Hang Wall Art up to 50 Pounds, 5PC (143009234)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware