Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/8 in, 8 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK
Mfr # 53480
Zoro # G802515457
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/8 in
- Drive Size 15/16 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53480
- Zoro # G802515457
- UPC # 738287534801
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 8 in |
Drive Size | 15/16 in |
Length 1 | 8" |
Diameter | 5/8" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0003)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (TAC1612.1-50)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0087)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (35081)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 8 PK (35042)
- MIDWEST FASTENER Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 10 PK (35328)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Zinc Plated Hex Hex Drive (01325)
- MIDWEST FASTENER Lag Screw, 5/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01345)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (01323)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 500 PK (314807LHWH)
- Midwest Fastener Lag Screws