Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK
Mfr # 53478
Zoro # G402515369
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/8 in
- Drive Size 15/16 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53478
- Zoro # G402515369
- UPC # 738287534788
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 6 in |
Drive Size | 15/16 in |
Length 1 | 6" |
Diameter | 5/8" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- ZORO SELECT M8-1.25 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.080.0040)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04360.075.0900)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 10 PK (Z8806)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (08232)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- MIDWEST FASTENER Lag Screw, 1/2 in, 16 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09728)
- MIDWEST FASTENER Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01332)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01287)
- MIDWEST FASTENER Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01342)
- MIDWEST FASTENER Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01343)
- Midwest Fastener Lag Screws