Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK
Mfr # 01345
Zoro # G402517974
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/8 in
- Drive Size 15/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01345
- Zoro # G402517974
- UPC # 738287013450
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 2 in |
Drive Size | 15/16 in |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Length 1 | 2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Point Type | Gimlet |
Head Style | Hex |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 70263 6 x 1.5 in. Hex Head Zinc Plated Sheet Metal Screw (56945)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (79051)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.080.0100)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/4 ROLL PIN ZINC (A0570060016Z)
- MIDWEST FASTENER Lag Screw, 5/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09861)
- MIDWEST FASTENER Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01353)
- MIDWEST FASTENER Lag Screw, 5/8 in, 20 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09864)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35383)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (01323)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05598)
- ZORO SELECT Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0600)
- Midwest Fastener Lag Screws