Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/16 in, 4 in, Steel, Black E-Coat Hex Hex Drive, 3 PK
Mfr # 932708
Zoro # G902522782
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 1/2 in
- Material Steel
- Finish Black E-Coat
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932708
- Zoro # G902522782
- UPC # 719199327088
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Drive Size | 1/2 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Length 1 | 4" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black E-Coat |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT128)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 20 PK (65523)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-A)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (11-8530)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05557)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Stainless Steel, Hex Hex Drive, 25 PK (50648)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01323)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34984)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01302)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Stainless Steel, Hex Hex Drive, 50 PK (50626)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (35323)
- Midwest Fastener Lag Screws