Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
Mfr # 01304
Zoro # G202517112
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 3 in
- Drive Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01304
- Zoro # G202517112
- UPC # 738287013047
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Drive Size | 1/2 in |
Diameter 1 | 5/16" |
Length 1 | 3" |
Diameter 2 | 9/16" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.200.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.025.0400)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 12 PK (35007)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05598)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 5 PK (65065)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01317)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50639)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (35004)
- SPAX LAG SCREW CS 1/4X3in. (45718207007543)
- Midwest Fastener Lag Screws