Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 50 PK
Mfr # 50636
Zoro # G202514951
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Drive Size 1/2 in
- Material Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50636
- Zoro # G202514951
- UPC # 738287506365
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2 in |
Drive Size | 1/2 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Length 1 | 2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.080.0016)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.075.0450)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.070.0045)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50635)
- MIDWEST FASTENER Lag Screw, 5/16 in, 6 in, Stainless Steel, Hex Hex Drive, 15 PK (54308)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- MIDWEST FASTENER Lag Screw, 1/2 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09727)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Galvanized Hex Hex Drive (05580)
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 500 PK (314807LHWH)
- Midwest Fastener Lag Screws