Shop All Lag Screws
Midwest Fastener
Lag Screw, 5/16 in, 1 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK
Mfr # 05566
Zoro # G802514894
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Drive Size 1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05566
- Zoro # G802514894
- UPC # 738287055665
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1 in |
Drive Size | 1/2 in |
Diameter | 5/16" |
Length 1 | 1" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0100)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35383)
- MIDWEST FASTENER Lag Screw, 5/8 in, 20 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09864)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05559)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01289)
- Midwest Fastener Lag Screws