Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # 01325
Zoro # G402517677
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 8 in
- Drive Size 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01325
- Zoro # G402517677
- UPC # 738287013252
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 8 in |
Drive Size | 9/16 in |
Diameter 1 | 3/8" |
Length 1 | 8" |
Diameter 2 | 5/8" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Black Steel, 3000 PK (1124MPPBZ)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK (M04100.160.0200)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04110.120.0080)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01304)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01290)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01320)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01316)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 3 PK (78961)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK (01371)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0200)
- Midwest Fastener Lag Screws