Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # 01320
Zoro # G402517332
product price: $31.35
/pk 50, $0.63/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 4-1/2 in
- Drive Size 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01320
- Zoro # G402517332
- UPC # 738287013207
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4-1/2 in |
Drive Size | 9/16 in |
Diameter 1 | 3/8" |
Length 1 | 4-1/2" |
Diameter 2 | 5/8" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Chrome Steel Oval Head Slotted Drive, 20 PK (61716)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.200.0150)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 8 PK (35042)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05567)
- MIDWEST FASTENER Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05604)
- MIDWEST FASTENER Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01321)
- MIDWEST FASTENER Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01342)
- MIDWEST FASTENER Lag Screw, 1/2 in, 16 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09728)
- MIDWEST FASTENER Lag Screw, 3/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01358)
- Midwest Fastener Lag Screws