Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 3 in, Zinc Plated Hex Hex Drive
Mfr # 01317
Zoro # G706902186
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01317
- Zoro # G706902186
- UPC # 738287013177
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.037.0100)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK (WWG-30005)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.050.0400)
- ZORO SELECT Split Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK (M37020.070.0001)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Zinc Plated Hex Hex Drive (01330)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4 in, Zinc Plated Hex Hex Drive (01319)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Zinc Plated Hex Hex Drive (01325)
- MIDWEST FASTENER Lag Screw, 3/4 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01360)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 5 PK (65083)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0250)
- Midwest Fastener Lag Screws