Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK
Mfr # 05582
Zoro # G902515593
product price: $42.85
/pk 50, $0.86/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Drive Size 9/16 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05582
- Zoro # G902515593
- UPC # 738287055825
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3-1/2 in |
Drive Size | 9/16 in |
Diameter | 3/8" |
Length 1 | 3-1/2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Head Style | Hex |
Point Type | Gimlet |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35345)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 4 PK (35364)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05578)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05561)
- MIDWEST FASTENER Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01342)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 8 PK (932685)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6280L188)
- Midwest Fastener Lag Screws