Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 50645
Zoro # G802514450
product price: $49.99
/pk 25, $2.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 3-1/2 in
- Drive Size 9/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50645
- Zoro # G802514450
- UPC # 738287506457
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3-1/2 in |
Drive Size | 9/16 in |
Diameter 1 | 3/8" |
Length 1 | 3-1/2" |
Diameter 2 | 5/8" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (S61200UB00)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.050.0016)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430244-PG)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4-1/2 in, Stainless Steel, Hex Hex Drive, 10 PK (51895)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50635)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50639)
- MIDWEST FASTENER Lag Screw, 3/4 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09867)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01302)
- MIDWEST FASTENER Lag Screw, 3/8 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01326)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex 100 PK (01372)
- Midwest Fastener Lag Screws