Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 4 PK
Mfr # 932723
Zoro # G802522844
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 9/16 in
- Material Steel
- Finish Black E-Coat
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932723
- Zoro # G802522844
- UPC # 719199327231
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2 in |
Drive Size | 9/16 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Length 1 | 2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black E-Coat |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Point Type | Gimlet |
Head Style | Hex |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U08210.037.0325)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.075.0600)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Black E-Coat Hex Hex Drive, 4 PK (932707)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Black E-Coat Hex Hex Drive, 5 PK (932722)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Black E-Coat Hex Hex Drive, 12 PK (932682)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01304)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01315)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05582)
- HILLMAN BOLT LAG 1/4X4 in. SS (0832016)
- Midwest Fastener Lag Screws