Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 50643
Zoro # G202514517
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 2-1/2 in
- Drive Size 9/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50643
- Zoro # G202514517
- UPC # 738287506433
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2-1/2 in |
Drive Size | 9/16 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07780)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12114)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-378-G1000)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 4 PK (65086)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex 100 PK (01370)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 4 PK (932723)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35326)
- MIDWEST FASTENER Lag Screw, 1/2 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05591)
- MIDWEST FASTENER Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01343)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- Midwest Fastener Lag Screws