Shop All Lag Screws
Midwest Fastener
Lag Screw, 3/8 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # 01326
Zoro # G102517762
product price: $91.99
/pk 50, $1.84/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 10 in
- Drive Size 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01326
- Zoro # G102517762
- UPC # 738287013269
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 10 in |
Drive Size | 9/16 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Length 1 | 10" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-14)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- MIDWEST FASTENER Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53478)
- MIDWEST FASTENER Lag Screw, 1/2 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01344)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Black E-Coat Hex Hex Drive, 12 PK (932682)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05557)
- MIDWEST FASTENER Lag Screw, 3/8 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 5 PK (35363)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01349)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0500)
- Midwest Fastener Lag Screws