Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
Mfr # 01296
Zoro # G102517427
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01296
- Zoro # G102517427
- UPC # 738287012965
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 5-1/2 in |
Drive Size | 7/16 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 5-1/2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.062.1000)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00827)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- TITAN INDUSTRIAL SUPPLY 3/8 in.-16 x 3/4 in. Grade 8 Coarse Hex Head Cap Screw (T381634YZ8)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01288)
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34986)
- MIDWEST FASTENER Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex Hex Drive, 6 PK (35043)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35383)
- MIDWEST FASTENER Lag Screw, 3/8 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 5 PK (35363)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- Midwest Fastener Lag Screws