Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK
Mfr # 01371
Zoro # G602527704
product price: $36.19
/pk 100, $0.36/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01371
- Zoro # G602527704
- UPC # 738287013719
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 4 in |
Diameter | 1/4" |
Length 1 | 4" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
A lag screw is similar to a wood screw. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54483)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex 100 PK (01370)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex 100 PK (01372)
- MIDWEST FASTENER Lag Screw, 3/8 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 5 PK (35363)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Black E-Coat Hex Hex Drive, 5 PK (932722)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01317)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05561)
- SPAX LAG SCREW CS 1/4X3in. (45718207007543)
- Midwest Fastener Lag Screws