Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK
Mfr # 34985
Zoro # G302518712
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34985
- Zoro # G302518712
- UPC # 738287349856
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2 in |
Drive Size | 7/16 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Length 1 | 2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | Grade 2 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | Grade 2 / A307 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 12 PK (68222)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U53462.021.0001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 1/2 In L (WWG-CLPS-117)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34987)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01287)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50627)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 8 PK (35062)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (34983)
- NATIONAL MFG SPECTRUM BRANDS HHI 0.25 x 1 in. Lag Bolt Black, 5PK (208657)
- Midwest Fastener Lag Screws