Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/4 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 5 PK
Mfr # 65045
Zoro # G302520067
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Drive Size 7/16 in
- Material Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65045
- Zoro # G302520067
- UPC # 738287650457
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2-1/2 in |
Drive Size | 7/16 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length (ZSCRW-124)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2001-ZN)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- USA INDUSTRIALS 7/16"-14 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length (ZSCRW-750)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50627)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50625)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50629)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Black E-Coat Hex Hex Drive, 5 PK (932688)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05561)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0125)
- Midwest Fastener Lag Screws