Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/2 in, 8 in, Stainless Steel, Hex Hex Drive, 5 PK
Mfr # 53559
Zoro # G402516427
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/2 in
- Drive Size 3/4 in
- Material Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53559
- Zoro # G402516427
- UPC # 738287535594
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 8 in |
Drive Size | 3/4 in |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Length 1 | 8" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M610D7985AB)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76292)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412MPP188B)
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0400)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 25 PK (50649)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Stainless Steel, Hex Hex Drive, 10 PK (50654)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 3 PK (78961)
- MIDWEST FASTENER Lag Screw, 5/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09861)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01288)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 3 PK (35403)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 100PK (9055707)
- Midwest Fastener Lag Screws