Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/2 in, 5 in, Stainless Steel, Hex Hex Drive, 10 PK
Mfr # 50654
Zoro # G202514708
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/2 in
- Drive Size 3/4 in
- Material Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50654
- Zoro # G202514708
- UPC # 738287506549
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 5 in |
Drive Size | 3/4 in |
Diameter 2 | 27/32" |
Diameter 1 | 1/2" |
Length 1 | 5" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.031.0125)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes (WWG-DISP-CP550)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0375)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 3 PK (78961)
- MIDWEST FASTENER Lag Screw, 1/2 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 10 PK (50652)
- MIDWEST FASTENER Lag Screw, 1/2 in, 8 in, Stainless Steel, Hex Hex Drive, 5 PK (53559)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50645)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex 100 PK (01370)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01290)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (35081)
- Midwest Fastener Lag Screws