Shop All Lag Screws
Midwest Fastener
Lag Screw, 1/2 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 15 PK
Mfr # 50650
Zoro # G402514638
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/2 in
- Drive Size 3/4 in
- Material Stainless Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50650
- Zoro # G402514638
- UPC # 738287506501
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 2-1/2 in |
Drive Size | 3/4 in |
Diameter 2 | 27/32" |
Diameter 1 | 1/2" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Thread Style | Partially Threaded |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Point Type | Gimlet |
Hardness | 18-8 |
Tip Type | Gimlet |
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4-1/2 in, Stainless Steel, Hex Hex Drive, 10 PK (51895)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 25 PK (50649)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 3 PK (78961)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK (01371)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Stainless Steel, Hex Hex Drive, 25 PK (50638)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 3 PK (35403)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (01323)
- Midwest Fastener Lag Screws