Shop All Bent Bolt Anchors
Midwest Fastener
L-Hook, 5/8"-11, 10" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 09411
Zoro # G502517201
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Steel
- Finish Hot Dipped Galvanized
- Anchor Dia. 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09411
- Zoro # G502517201
- UPC # 738287094114
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 10" |
Anchor Dia. | 5/8"-11 |
Length 1 | 10" |
Diameter | 5/8" |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Hot Dipped Galvanized |
Style | Bent |
Description
An anchor bolt is used to attach objects or structures to concrete. All consist of a threaded end, to which a nut and washer can be attached for the external load. Anchor bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (918647)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0010)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- MIDWEST FASTENER L-Hook, 3/8"-16, 8" L, Steel Hot Dipped Galvanized, 25 PK (09401)
- MIDWEST FASTENER L-Hook, 5/8"-11, 6" L, Steel Hot Dipped Galvanized, 10 PK (09409)
- MIDWEST FASTENER L-Hook, 3/8"-16, 10" L, Steel Hot Dipped Galvanized, 25 PK (09402)
- MIDWEST FASTENER L-Hook, 3/8"-16, 6" L, Steel Hot Dipped Galvanized, 25 PK (09400)
- MIDWEST FASTENER L-Hook, 1/2"-13, 24" L, Steel Hot Dipped Galvanized, 25 PK (09544)
- MIDWEST FASTENER L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK (09898)
- TIE DOWN ENGINEERING Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24 (59120)
- Midwest Fastener Cast-In Anchors