Shop All Bent Bolt Anchors
Midwest Fastener
L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 09898
Zoro # G502514132
product price: $78.15
/pk 10, $7.82/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Steel
- Finish Hot Dipped Galvanized
- Length 1 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09898
- Zoro # G502514132
- UPC # 738287098983
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/4"-10 |
Body Length | 12" |
Length 1 | 12" |
Diameter | 3/4" |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Hot Dipped Galvanized |
Style | Bent |
Description
An anchor bolt is used to attach objects or structures to concrete. All consist of a threaded end, to which a nut and washer can be attached for the external load. Anchor bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.100.0020)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100, Meets: ASME B18.3 (U07840.013.0025)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- MIDWEST FASTENER L-Hook, 3/8"-16, 8" L, Steel Hot Dipped Galvanized, 25 PK (09401)
- MIDWEST FASTENER L-Hook, 3/8"-16, 6" L, Steel Hot Dipped Galvanized, 25 PK (09400)
- MIDWEST FASTENER L-Hook, 5/8"-11, 6" L, Steel Hot Dipped Galvanized, 10 PK (09409)
- MIDWEST FASTENER L-Hook, 5/8"-11, 8" L, Steel Hot Dipped Galvanized, 10 PK (09410)
- MIDWEST FASTENER L-Hook, 3/8"-16, 12" L, Steel Hot Dipped Galvanized, 25 PK (09542)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7700-0-14)
- Midwest Fastener Bent Bolt Anchors