Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, M5-0.80 Int Thrd Sz, 12.7mm L, Brass, 3 PK
Mfr # 32775
Zoro # G302528681
product price: $6.35
/pk 3, $2.12/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Brass
- Overall Length 12.7mm
- Compatible Material Hard Wood
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32775
- Zoro # G302528681
- UPC # 738287327755
- Country of Origin China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Overall Length | 12.7mm |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Hard Wood |
Drive Type | Slotted |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (1JE65)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Zinc Plated Finish, 25 PK (10795PK)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- MIDWEST FASTENER Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.9mm L, Brass, 2 PK (32777)
- MIDWEST FASTENER Knife Thread Insert, #4-40 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66361)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- E-Z LOK Knife Thread Insert, M4 x 0.7 Int Thrd Sz, Brass (400-M4)
- Midwest Fastener Knife Thread Inserts