Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK
Mfr # 32776
Zoro # G202528774
product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Brass
- Overall Length 12.7mm
- Compatible Material Hard Wood
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32776
- Zoro # G202528774
- UPC # 738287327762
- Country of Origin China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M1-1.00 |
Overall Length | 12.7mm |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Hard Wood |
Drive Type | Slotted |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0605)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4041-SL)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (9885PK)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG850500050012)
- MIDWEST FASTENER Knife Thread Insert, #8-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66363)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, Steel, Plain, 20 PK (68643)
- MIDWEST FASTENER Knife Thread Insert, #4-40 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66361)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-4-PK25)
- Midwest Fastener Knife Thread Inserts