Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, #6-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK
Mfr # 66362
Zoro # G102528539
product price: $14.39
/pk 20, $0.72/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Brass
- Overall Length 5/16 in
- Drill Bit Size 1/4 in
- Compatible Material Wood
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66362
- Zoro # G102528539
- UPC # 738287663624
- Country of Origin India
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | #6-32 |
Overall Length | 5/16 in |
Drill Bit Size | 1/4 in |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Wood |
Drive Type | Slotted |
System of Measurement | Inch |
Style | Tapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK (7446SD1-PWR)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- MIDWEST FASTENER Knife Thread Insert, #4-40 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66361)
- MIDWEST FASTENER Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, Brass, 20 PK (66364)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- MIDWEST FASTENER Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.9mm L, Brass, 2 PK (32777)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-008-PK50)
- Midwest Fastener Knife Thread Inserts